
Avant Garde AVT-2355 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2355-1014
- Zoro # G510339192
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2355-1014
Zoro #
G510339192
UPC #
889292394222
Country of Origin
Türkiye
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.28 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.31 in
Details
Color
Taupe, Medium Gray, Tan, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
58.6 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
Yes
Description
This Avant Garde area rug is the perfect way to add modern style and sophistication to your home. Crafted with a machine woven construction, this rug is made of durable polyester with a medium pile that stands up to high traffic areas. Made in Turkey, it features a fringe along the edges that adds subtle visual interest. For added protection and comfort, we recommend using with a rug pad not included. Add an eye-catching statement piece to any space today with this contemporary area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.