
Avant Garde AVT-2358 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2358-67RD
- Zoro # G510339345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2358-67RD
Zoro #
G510339345
UPC #
889292394741
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.28 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Taupe, Medium Gray, Dark Brown, Charcoal, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Features
Has Fringe
Weight
18.08 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Has Fringe
Yes
Construction
Machine Woven
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Avant Garde area rug is the perfect addition to any traditional-style living room. This piece is made of Polyester, so it's durable and stands up to high traffic. Machine-woven construction ensures a long-lasting design with minimal shedding. The medium pile ensures that this rug is easy to clean and maintain. Finishing off the look, this piece includes a fringe detail for an added decorative touch. This area rug is made in Turkey and should be used with a rug pad not included for maximum protection from wear and tear. Enhance your home's decor with this beautiful Avant Garde area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.