
Avant Garde AVT-2358 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2358-710103
- Zoro # G110339813
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2358-710103
Zoro #
G110339813
UPC #
889292394758
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.28 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Taupe, Medium Gray, Dark Brown, Charcoal, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
33.64 lb
Includes
Care Label
Features
Has Fringe
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
Yes
Description
This Avant Garde area rug is the perfect addition to any traditional-style living room. This piece is made of Polyester, so it's durable and stands up to high traffic. Machine-woven construction ensures a long-lasting design with minimal shedding. The medium pile ensures that this rug is easy to clean and maintain. Finishing off the look, this piece includes a fringe detail for an added decorative touch. This area rug is made in Turkey and should be used with a rug pad not included for maximum protection from wear and tear. Enhance your home's decor with this beautiful Avant Garde area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.