
Avant Garde AVT-2358 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2358-710RD
- Zoro # G810339984
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2358-710RD
Zoro #
G810339984
UPC #
889292394765
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.28 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Taupe, Medium Gray, Dark Brown, Charcoal, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Features
Has Fringe
Weight
26.04 lb
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Has Fringe
Yes
Backing
No Backing
Printed Design
No
Description
This Avant Garde area rug is the perfect addition to any traditional-style living room. This piece is made of Polyester, so it's durable and stands up to high traffic. Machine-woven construction ensures a long-lasting design with minimal shedding. The medium pile ensures that this rug is easy to clean and maintain. Finishing off the look, this piece includes a fringe detail for an added decorative touch. This area rug is made in Turkey and should be used with a rug pad not included for maximum protection from wear and tear. Enhance your home's decor with this beautiful Avant Garde area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.