
Avant Garde AVT-2360 Area Rug , With Fringe
Mfr # AVT2360-67RD
Zoro # G110340253
product price: $620.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Medium Gray, Charcoal, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2360-67RD
Zoro #
G110340253
UPC #
889292395021
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.28 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Taupe, Medium Gray, Charcoal, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Weight
18.08 lb
Features
Has Fringe
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Has Fringe
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Description
Introducing the Avant Garde area rug, a timeless traditional style piece that is sure to make a statement in your home. This machine-woven polyester rug is made in Turkey and features a medium pile that makes it perfect for high traffic areas. The fringe adds an extra layer of detail to this classic design, creating an eye-catching look. For best performance, we recommend using with a rug pad. Add this stunning piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.