
Avant Garde AVT-2362 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2362-53RD
- Zoro # G910340682
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2362-53RD
Zoro #
G910340682
UPC #
889292395274
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Taupe, Dark Brown, Medium Gray, Light Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Features
Has Fringe
Includes
Care Label
Weight
11.57 lb
Backing
No Backing
Machine Washable
No
Printed Design
No
High/Low Texture
No
Has Fringe
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Description
This Avant Garde area rug is the perfect addition to any traditional style home. Crafted from high-quality Polyester, this medium pile rug is machine woven in Turkey and designed for high traffic areas. Featuring a stylish fringe detail, this piece will bring a classic look to your living space. For optimal performance, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.