
Avant Garde AVT-2362 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2362-67RD
- Zoro # G110340710
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2362-67RD
Zoro #
G110340710
UPC #
889292395304
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Taupe, Dark Brown, Medium Gray, Light Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Features
Has Fringe
Weight
18.08 lb
High Traffic Compatible
Yes
Has Fringe
Yes
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Description
This Avant Garde area rug is the perfect addition to any traditional style home. Crafted from high-quality Polyester, this medium pile rug is machine woven in Turkey and designed for high traffic areas. Featuring a stylish fringe detail, this piece will bring a classic look to your living space. For optimal performance, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.