
Avant Garde AVT-2362 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2362-710103
- Zoro # G910340392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2362-710103
Zoro #
G910340392
UPC #
889292395311
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Taupe, Dark Brown, Medium Gray, Light Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
33.64 lb
Includes
Care Label
Features
Has Fringe
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
Yes
Description
This Avant Garde area rug is the perfect addition to any traditional style home. Crafted from high-quality Polyester, this medium pile rug is machine woven in Turkey and designed for high traffic areas. Featuring a stylish fringe detail, this piece will bring a classic look to your living space. For optimal performance, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.