
Avant Garde AVT-2363 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2363-1215
- Zoro # G910340378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2363-1215
Zoro #
G910340378
UPC #
889292395359
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.31 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.35 in
Details
Color
Light Olive, Taupe, Dark Brown, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
75.41 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Has Fringe
Yes
Printed Design
No
Description
The Avant Garde area rug is the perfect addition to any traditional-style home. This machine-woven masterpiece is crafted from luxurious polyester for a soft and comfortable feel underfoot. The medium pile height ensures this rug can withstand high traffic areas while still feeling cozy and inviting. The fringe adds a touch of sophistication, making it the ideal centerpiece for any room. For extra protection, pair with a rug pad sold separately. This exquisite piece is made in Turkey to ensure quality craftsmanship that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.