
Avant Garde AVT-2363 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2363-710103
- Zoro # G910340620
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2363-710103
Zoro #
G910340620
UPC #
889292395458
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Light Olive, Taupe, Dark Brown, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
33.64 lb
Features
Has Fringe
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
Yes
Backing
No Backing
High/Low Texture
No
Description
The Avant Garde area rug is the perfect addition to any traditional-style home. This machine-woven masterpiece is crafted from luxurious polyester for a soft and comfortable feel underfoot. The medium pile height ensures this rug can withstand high traffic areas while still feeling cozy and inviting. The fringe adds a touch of sophistication, making it the ideal centerpiece for any room. For extra protection, pair with a rug pad sold separately. This exquisite piece is made in Turkey to ensure quality craftsmanship that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.