
Avant Garde AVT-2365 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2365-2773
- Zoro # G910340989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2365-2773
Zoro #
G910340989
UPC #
889292395687
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.35 in
Details
Color
Taupe, Medium Gray, Dark Brown, Light Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
7.96 lb
Features
Has Fringe
Includes
Care Label
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Has Fringe
Yes
Construction
Machine Woven
Description
The Avant Garde area rug is the perfect addition to any traditional-style home. This machine-woven masterpiece is crafted from luxurious polyester for a soft and comfortable feel underfoot. The medium pile height ensures this rug can withstand high traffic areas while still feeling cozy and inviting. The fringe adds a touch of sophistication, making it the ideal centerpiece for any room. For extra protection, pair with a rug pad sold separately. This exquisite piece is made in Turkey to ensure quality craftsmanship that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.