
Avant Garde AVT-2367 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2367-6796
- Zoro # G910341177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2367-6796
Zoro #
G910341177
UPC #
889292395991
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.31 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Taupe, Dark Brown, Medium Gray, Light Olive, Amber
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
26.22 lb
Backing
No Backing
Has Fringe
Yes
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Description
This Avant Garde area rug is the perfect addition to any traditional style home. Made of high quality Polyester, this medium pile rug is designed for high traffic areas and is machine woven construction for long-lasting durability. The fringe adds a unique touch that will make this rug stand out in your space. This Turkish-made area rug is the ideal choice to add comfort and style to any room in your home. For best results, we recommend using a rug pad underneath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.