
Avant Garde AVT-2368 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2368-710103
- Zoro # G910341467
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2368-710103
Zoro #
G910341467
UPC #
889292396158
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Taupe, Medium Gray, Amber, Dark Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
33.64 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Has Fringe
Yes
Machine Washable
No
Printed Design
No
Description
The Avant Garde area rug is the perfect addition to any traditional style home. Made of luxurious polyester and machine woven in Turkey, this beautiful area rug provides a medium pile that is ideal for high traffic areas. The fringe detail adds an extra touch of elegance and sophistication. With proper care, this durable rug can last you for years to come. To ensure maximum longevity, we recommend using a rug pad with this piece. Add classic style and beauty to your home with the Avant Garde Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.