
Avant Garde AVT-2371 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2371-1215
- Zoro # G110343339
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2371-1215
Zoro #
G110343339
UPC #
889292396479
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.31 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.35 in
Details
Color
Taupe, Medium Gray, Amber, Dark Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
75.41 lb
Features
Has Fringe
Printed Design
No
Machine Washable
No
Has Fringe
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Description
This Avant Garde area rug is the perfect way to add a touch of traditional style to any room. It's made of durable polyester with machine woven construction and medium pile that can handle high traffic areas. This beautiful piece is crafted in Turkey and features a fringe for added texture. To ensure that your rug lasts, we recommend using it with a rug pad not included. Get this timeless piece today and enjoy its classic look for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.