
Avant Garde AVT-2372 Area Rug , With Fringe
Mfr # AVT2372-710RD
Zoro # G010343682
product price:Â $895.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Amber, Taupe, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2372-710RD
Zoro #
G010343682
UPC #
889292396721
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.31 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Dark Brown, Amber, Taupe, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Weight
26.04 lb
Includes
Care Label
Features
Has Fringe
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
Yes
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Description
This Avant Garde area rug is the perfect way to add a touch of traditional style to any room. It's made of durable polyester with machine woven construction and medium pile that can handle high traffic areas. This beautiful piece is crafted in Turkey and features a fringe for added texture. To ensure that your rug lasts, we recommend using it with a rug pad not included. Get this timeless piece today and enjoy its classic look for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.