
Avant Garde AVT-2373 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2373-575
- Zoro # G110343797
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2373-575
Zoro #
G110343797
UPC #
889292396820
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.31 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.35 in
Details
Color
Taupe, Medium Gray, Amber, Dark Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
15.46 lb
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Has Fringe
Yes
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
This Avant Garde area rug will bring a timeless traditional style to any room in your home. Made of polyester and machine woven in Turkey, this medium pile rug is sure to last for years. Perfect for areas with high foot traffic, this area rug also features a fringe that adds an extra touch of texture. To ensure the longevity of this area rug, we recommend pairing it with a rug pad. Add the perfect finishing touch to your home decor with this beautiful and durable area rug from the Avant Garde collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.