
Avant Garde AVT-2374 Area Rug , With Fringe
Mfr # AVT2374-67RD
Zoro # G810344643
product price:Â $620.00
/ea
Free Shipping & Returns
Key Features
Color
Light Olive, Taupe, Medium Gray, Amber
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2374-67RD
Zoro #
G810344643
UPC #
889292396981
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Light Olive, Taupe, Medium Gray, Amber
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Weight
18.08 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Has Fringe
Yes
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Description
This Avant Garde area rug will bring a timeless traditional style to any room in your home. Made of polyester and machine woven in Turkey, this medium pile rug is sure to last for years. Perfect for areas with high foot traffic, this area rug also features a fringe that adds an extra touch of texture. To ensure the longevity of this area rug, we recommend pairing it with a rug pad. Add the perfect finishing touch to your home decor with this beautiful and durable area rug from the Avant Garde collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.