
Avant Garde AVT-2376 Area Rug , With Fringe
Mfr # AVT2376-67RD
Zoro # G610345499
product price: $620.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Taupe, Medium Gray, Light Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2376-67RD
Zoro #
G610345499
UPC #
889292397261
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Dark Brown, Taupe, Medium Gray, Light Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Features
Has Fringe
Weight
18.08 lb
High/Low Texture
No
Has Fringe
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Description
This Avant Garde area rug will make a timeless statement in any room. Its Traditional style is perfect for classic decor, while the machine woven construction and Polyester material offer durability and long-term use. The medium pile provides a soft feel underfoot, making it ideal for high traffic areas. To ensure that your rug remains securely in place, we recommend using with a rug pad. This traditional piece is sure to be an eye-catching centerpiece of your home decor. Made in Turkey, this area rug ensures quality craftsmanship and design that you'll love for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.