
Avant Garde AVT-2376 Area Rug , With Fringe
Mfr # AVT2376-9122
Zoro # G810345503
product price:Â $1,580.00
/eaKey Features
Color
Dark Brown, Taupe, Medium Gray, Light Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2376-9122
Zoro #
G810345503
UPC #
889292397292
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.31 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.35 in
Details
Color
Dark Brown, Taupe, Medium Gray, Light Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
46 lb
Printed Design
No
Backing
No Backing
Has Fringe
Yes
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This Avant Garde area rug will make a timeless statement in any room. Its Traditional style is perfect for classic decor, while the machine woven construction and Polyester material offer durability and long-term use. The medium pile provides a soft feel underfoot, making it ideal for high traffic areas. To ensure that your rug remains securely in place, we recommend using with a rug pad. This traditional piece is sure to be an eye-catching centerpiece of your home decor. Made in Turkey, this area rug ensures quality craftsmanship and design that you'll love for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.