
Avant Garde AVT-2379 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2379-274
- Zoro # G410346689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2379-274
Zoro #
G410346689
UPC #
889292479585
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.35 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.43 in
Details
Color
Charcoal, Light Slate, Cream, Light Brown, Dark Blue, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
4.34 lb
Includes
Care Label
Features
Has Fringe
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Sub Style
Updated Traditional
Primary Color
Ash
Has Fringe
Yes
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Description
This Avant Garde area rug adds a timeless, traditional style to any room. Its medium pile height and machine woven construction make it ideal for high traffic areas in the home. Crafted from polyester, this beautiful Turkish-made rug is designed to be soft to the touch and durable for years of enjoyment. For best results, we recommend pairing it with a non-slip rug pad not included. Add classic elegance and comfort to your space today with this stylish Avant Garde area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.