
Avant Garde AVT-2379 Machine Crafted Area Rug
Mfr # AVT2379-710RD
Zoro # G910346356
product price: $895.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Slate, Cream, Light Brown, Dark Blue, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2379-710RD
Zoro #
G910346356
UPC #
889292479653
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Charcoal, Light Slate, Cream, Light Brown, Dark Blue, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Weight
26.04 lb
Features
Machine Crafted
Backing
No Backing
Primary Color
Ash
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
Description
This Avant Garde area rug adds a timeless, traditional style to any room. Its medium pile height and machine woven construction make it ideal for high traffic areas in the home. Crafted from polyester, this beautiful Turkish-made rug is designed to be soft to the touch and durable for years of enjoyment. For best results, we recommend pairing it with a non-slip rug pad not included. Add classic elegance and comfort to your space today with this stylish Avant Garde area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.