
Avera AER-1003 Handmade Area Rug
Mfr # AER1003-576
Zoro # G510334852
product price: $1,065.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Ice Blue, Dark Green, Ivory
Style
Modern
Material
Face: 75% Wool, 25% Viscose
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AER1003-576
Zoro #
G510334852
UPC #
888473611035
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.6 in
Details
Color
Charcoal, Ice Blue, Dark Green, Ivory
Style
Modern
Material
Face: 75% Wool, 25% Viscose
Shape
Rectangle
Features
Handmade
Weight
34.5 lb
Includes
Care Label
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Brown
Sub Style
Scandinavian
Construction
Hand Woven
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Description
Bring a modern and contemporary look to your living space with the Avera area rug. This luxurious hand-woven rug is made from a blend of viscose and wool fibers for a soft yet durable finish that will last for years to come. Its no pile design gives it a smooth texture, ideal for any high-traffic room in your home. The Avera area rug is designed in India with exceptional craftsmanship, making this an excellent choice for any home d?cor. Plus, it's easy to clean and maintain with regular vacuuming or spot cleaning as needed. For best results, use this beautiful piece with a non-slip rug pad not included. Shop now!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.