
Avon AVO-2300 Handmade Area Rug
Mfr # AVO2300-23
Zoro # G710334003
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Sage, Cream, Tan, Medium Gray, Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.7 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVO2300-23
Zoro #
G710334003
UPC #
888473900337
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.7 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
1 in
Details
Color
Dark Blue, Sage, Cream, Tan, Medium Gray, Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
3.6 lb
Features
Handmade
Includes
Care Label
Sub Style
Arts & Crafts
Backing
Canvas
Construction
Hand Tufted
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Metallic - Silver
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Machine Washable
No
Description
This gorgeous Avon area rug is the perfect way to add a traditional touch to any room. Crafted from soft wool, this hand tufted rug has a high pile that adds comfort and warmth. Made in India, this rug will be an eye-catching addition to your home decor. For best results use with a rug pad not included. Spot clean only for easy care. Bring classic style and comfort into your home with this beautiful Avon area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.