Zoro Homepage

Avon AVO-2300 Handmade Area Rug

  • Mfr # AVO2300-576

  • Zoro # G410333849


product price: $575.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Sage, Cream, Tan, Medium Gray, Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.7 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVO2300-576
Zoro #
G410333849
UPC #
888473900344
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.7 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
1 in

Details

Color
Dark Blue, Sage, Cream, Tan, Medium Gray, Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
22.5 lb
Includes
Care Label
High Traffic Compatible
Yes
Primary Color
Metallic - Silver
High/Low Texture
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Backing
Canvas
Sub Style
Arts & Crafts
Construction
Hand Tufted

Description

This gorgeous Avon area rug is the perfect way to add a traditional touch to any room. Crafted from soft wool, this hand tufted rug has a high pile that adds comfort and warmth. Made in India, this rug will be an eye-catching addition to your home decor. For best results use with a rug pad not included. Spot clean only for easy care. Bring classic style and comfort into your home with this beautiful Avon area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.