Zoro Homepage

Avshar AVH-2302 Machine Crafted Area Rug

  • Mfr # AVH2302-91210

  • Zoro # G710334058


product price: $1,263.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
8 ft 8 in x 12 ft 10 in
Color
Gray, Light Gray, Cream
Style
Modern
Material
Face: 70% Polyester, 30% Polypropylene; Warp: 100% Jute
Pile Height
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVH2302-91210
Zoro #
G710334058
UPC #
889292136006
Country of Origin
Belgium

Dimensions

Size
8 ft 8 in x 12 ft 10 in
Pile Height
0.51 in
Length (In.)
153.54 in
Width (In.)
104.33 in
Thickness
0.55 in

Details

Color
Gray, Light Gray, Cream
Style
Modern
Material
Face: 70% Polyester, 30% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
91.22 lb
Durable/Performance Rated
No
Printed Design
No
Primary Color
Metallic - Silver
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
Yes
Machine Washable
No

Description

Bring a classic, modern look to your home with the Avshar area rug. This stunning piece is made with a combination of polypropylene and polyester and features a high pile design for maximum softness and comfort. The minimalist modern style will add an elegant touch to any room in your home, while the machine woven construction ensures superior durability. Plus, this beautiful Belgian-made rug requires only minimal care and maintenance - simply spot clean with mild detergent as needed! Make sure to use a rug pad for added safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.