Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Azalea AZA-2301 Performance Rated Area Rug

  • Mfr # AZA2301-268

  • Zoro # G410340977


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Gray, Black
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AZA2301-268
Zoro #
G410340977
UPC #
192201273298
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.78 in
Size
2 ft 6 in x 8 ft

Details

Color
Ivory, Gray, Black
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Includes
Care Label
Weight
7.6 lb
Features
Performance Rated
Primary Color
Pearl
Construction
Hand Woven
Durable/Performance Rated
Yes
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Style
Global
Outdoor Safe
No
Has Fringe
Yes
Sub Style
Bohemian
High/Low Texture
Yes
Backing
No Backing
Sustainable
Made with Recycled Materials

Description

This Azalea area rug is a perfect addition to any home. It features a global style with a fringe and is made of Recycled PET Yarn for an eco-friendly choice. With its no pile, high/low construction, this hand woven piece from India is sure to be the highlight of any room. We recommend using a rug pad to extend its life and beauty. To keep it looking new, spot clean only. Bring stylish comfort into your home with this beautiful Azalea area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.