
Azalea AZA-2301 Performance Rated Area Rug
Mfr # AZA2301-576
Zoro # G310341012
product price: $605.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Gray, Black
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2301-576
Zoro #
G310341012
UPC #
888473959908
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.78 in
Details
Color
Ivory, Gray, Black
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
14.25 lb
Features
Performance Rated
Includes
Care Label
Printed Design
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Sub Style
Bohemian
Primary Color
Pearl
Backing
No Backing
Durable/Performance Rated
Yes
Sustainable
Made with Recycled Materials
Has Fringe
Yes
Construction
Hand Woven
Description
This Azalea area rug is a perfect addition to any home. It features a global style with a fringe and is made of Recycled PET Yarn for an eco-friendly choice. With its no pile, high/low construction, this hand woven piece from India is sure to be the highlight of any room. We recommend using a rug pad to extend its life and beauty. To keep it looking new, spot clean only. Bring stylish comfort into your home with this beautiful Azalea area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.