
Azalea AZA-2301 Performance Rated Area Rug
Mfr # AZA2301-81012
Zoro # G010340803
product price: $1,700.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Gray, Black
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2301-81012
Zoro #
G010340803
UPC #
192201273304
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.78 in
Details
Color
Ivory, Gray, Black
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Weight
40.28 lb
Includes
Care Label
Outdoor Safe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Construction
Hand Woven
Printed Design
No
Has Fringe
Yes
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes
Primary Color
Pearl
Backing
No Backing
Machine Washable
No
High/Low Texture
Yes
Description
This Azalea area rug is a perfect addition to any home. It features a global style with a fringe and is made of Recycled PET Yarn for an eco-friendly choice. With its no pile, high/low construction, this hand woven piece from India is sure to be the highlight of any room. We recommend using a rug pad to extend its life and beauty. To keep it looking new, spot clean only. Bring stylish comfort into your home with this beautiful Azalea area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.