
Azalea AZA-2302 Performance Rated Area Rug
Mfr # AZA2302-1014
Zoro # G910340811
product price: $953.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Slate, Off-White, Ink Blue
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2302-1014
Zoro #
G910340811
UPC #
889292253307
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.5 in
Details
Color
Slate, Off-White, Ink Blue
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
58.8 lb
Features
Performance Rated
Includes
Care Label
Machine Washable
No
Primary Color
Light Silver
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
Yes
Sustainable
Made with Recycled Materials
Construction
Hand Woven
Sub Style
Bohemian
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Description
This Azalea area rug is the perfect addition to any home or office space. With its global style and hand woven construction, this eco-friendly rug is made of recycled PET yarn in India. The no pile design ensures long-lasting durability and easy maintenance - simply spot clean as needed. For maximum comfort and stability, pair with a rug pad not included. Bring a worldly flair to your living room, bedroom, or entryway with this timeless area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.