
Azalea AZA-2302 Performance Rated Area Rug
Mfr # AZA2302-1518
Zoro # G710340776
product price: $2,108.99
/eaKey Features
Color
Slate, Off-White, Ink Blue
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2302-1518
Zoro #
G710340776
UPC #
889292524766
Country of Origin
India
Dimensions
Size
15 ft x 18 ft
Pile Height
0 in
Length (In.)
216 in
Width (In.)
180 in
Thickness
0.5 in
Details
Color
Slate, Off-White, Ink Blue
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
113.4 lb
Sub Style
Bohemian
Construction
Hand Woven
Machine Washable
No
Durable/Performance Rated
Yes
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Primary Color
Light Silver
Description
This Azalea area rug is the perfect addition to any home or office space. With its global style and hand woven construction, this eco-friendly rug is made of recycled PET yarn in India. The no pile design ensures long-lasting durability and easy maintenance - simply spot clean as needed. For maximum comfort and stability, pair with a rug pad not included. Bring a worldly flair to your living room, bedroom, or entryway with this timeless area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.