Zoro Homepage

Azalea AZA-2302 Performance Rated Area Rug

  • Mfr # AZA2302-268

  • Zoro # G010340902


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Slate, Off-White, Ink Blue
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZA2302-268
Zoro #
G010340902
UPC #
192201273311
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.5 in
Size
2 ft 6 in x 8 ft

Details

Color
Slate, Off-White, Ink Blue
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Weight
8.4 lb
Includes
Care Label
Features
Performance Rated
High/Low Texture
No
Primary Color
Light Silver
Sub Style
Bohemian
Durable/Performance Rated
Yes
Has Fringe
No
High Traffic Compatible
Yes
Style
Global
Printed Design
No
Construction
Hand Woven
Backing
No Backing
Sustainable
Made with Recycled Materials
Machine Washable
No
Outdoor Safe
No

Description

This Azalea area rug is the perfect addition to any home or office space. With its global style and hand woven construction, this eco-friendly rug is made of recycled PET yarn in India. The no pile design ensures long-lasting durability and easy maintenance - simply spot clean as needed. For maximum comfort and stability, pair with a rug pad not included. Bring a worldly flair to your living room, bedroom, or entryway with this timeless area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.