
Azalea AZA-2302 Performance Rated Area Rug
Mfr # AZA2302-576
Zoro # G910340897
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Color
Slate, Off-White, Ink Blue
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2302-576
Zoro #
G910340897
UPC #
192201223842
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Slate, Off-White, Ink Blue
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
15.75 lb
Features
Performance Rated
Includes
Care Label
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Machine Washable
No
Sub Style
Bohemian
Outdoor Safe
No
Primary Color
Light Silver
Construction
Hand Woven
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes
Description
This Azalea area rug is the perfect addition to any home or office space. With its global style and hand woven construction, this eco-friendly rug is made of recycled PET yarn in India. The no pile design ensures long-lasting durability and easy maintenance - simply spot clean as needed. For maximum comfort and stability, pair with a rug pad not included. Bring a worldly flair to your living room, bedroom, or entryway with this timeless area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.