Azalea AZA-2303 Performance Rated Area Rug

  • Mfr # AZA2303-1215

  • Zoro # G210341006


product price: $1,411.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Size
12 ft x 15 ft
Color
Slate, Off-White, Ink Blue
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZA2303-1215
Zoro #
G210341006
UPC #
889292253338
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.5 in

Details

Color
Slate, Off-White, Ink Blue
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
68.4 lb
Features
Performance Rated
Includes
Care Label
Durable/Performance Rated
Yes
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Hand Woven
Sub Style
Bohemian
Sustainable
Made with Recycled Materials
Printed Design
No
Has Fringe
No

Description

This Azalea area rug is sure to bring a global-inspired style to your home. Handwoven from recycled PET yarn, this eco-friendly rug is perfect for any room in your house. It has a no-pile construction and its light weight makes it easy to move around. Made in India, this rug will add a touch of international flair to your decor. We recommend using a rug pad underneath the Azalea area rug for added comfort and stability. For best care results, spot clean only when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.