
Azalea AZA-2303 Performance Rated Area Rug
Mfr # AZA2303-23
Zoro # G210340948
product price: $52.69
/eaKey Features
Color
Slate, Off-White, Ink Blue
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2303-23
Zoro #
G210340948
UPC #
192201223880
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.5 in
Details
Color
Slate, Off-White, Ink Blue
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
2.28 lb
Backing
No Backing
Sustainable
Made with Recycled Materials
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Construction
Hand Woven
Sub Style
Bohemian
Durable/Performance Rated
Yes
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
This Azalea area rug is sure to bring a global-inspired style to your home. Handwoven from recycled PET yarn, this eco-friendly rug is perfect for any room in your house. It has a no-pile construction and its light weight makes it easy to move around. Made in India, this rug will add a touch of international flair to your decor. We recommend using a rug pad underneath the Azalea area rug for added comfort and stability. For best care results, spot clean only when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.