
Azalea AZA-2303 Performance Rated Area Rug
Mfr # AZA2303-810
Zoro # G710341193
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Color
Slate, Off-White, Ink Blue
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2303-810
Zoro #
G710341193
UPC #
192201223903
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Slate, Off-White, Ink Blue
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
30.4 lb
Features
Performance Rated
Includes
Care Label
Durable/Performance Rated
Yes
Sub Style
Bohemian
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Sustainable
Made with Recycled Materials
Primary Color
Gray
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Hand Woven
Description
This Azalea area rug is sure to bring a global-inspired style to your home. Handwoven from recycled PET yarn, this eco-friendly rug is perfect for any room in your house. It has a no-pile construction and its light weight makes it easy to move around. Made in India, this rug will add a touch of international flair to your decor. We recommend using a rug pad underneath the Azalea area rug for added comfort and stability. For best care results, spot clean only when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.