Azalea AZA-2307 Performance Rated Area Rug

  • Mfr # AZA2307-23

  • Zoro # G110341670


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Color
Light Slate, Light Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZA2307-23
Zoro #
G110341670
UPC #
192201267198
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.05 in

Details

Color
Light Slate, Light Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Weight
0.9 lb
Features
Performance Rated
Sustainable
Made with Recycled Materials
Has Fringe
Yes
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
Yes
Machine Washable
No
Construction
Hand Woven
Sub Style
Scandinavian

Description

This modern Azalea area rug is the perfect addition to any living room, dining room, or bedroom. Hand woven in India from recycled PET yarn with no pile and a fringe, this eco-friendly rug will bring style and comfort to your home for years to come. This low maintenance rug requires spot cleaning only and is recommended to use with a rug pad for best performance. Enhance your home decor today with this high-quality, sustainable area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.