
Azalea AZA-2309 Performance Rated Area Rug
Mfr # AZA2309-81012
Zoro # G510341423
product price:Â $1,700.00
/ea
Free Shipping & Returns
Key Features
Color
Slate
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2309-81012
Zoro #
G510341423
UPC #
192201267358
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.05 in
Details
Color
Slate
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
15.9 lb
Printed Design
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Sub Style
Scandinavian
Has Fringe
Yes
Construction
Hand Woven
Durable/Performance Rated
Yes
Description
This modern Azalea area rug is the perfect addition to any living room, dining room, or bedroom. Hand woven in India from recycled PET yarn with no pile and a fringe, this eco-friendly rug will bring style and comfort to your home for years to come. This low maintenance rug requires spot cleaning only and is recommended to use with a rug pad for best performance. Enhance your home decor today with this high-quality, sustainable area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.