
Azalea AZA-2310 Performance Rated Area Rug
Mfr # AZA2310-576
Zoro # G010341534
product price: $605.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Black, Off-White
Style
Modern
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2310-576
Zoro #
G010341534
UPC #
192201270969
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.25 in
Details
Color
Light Slate, Black, Off-White
Style
Modern
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Weight
16.88 lb
Includes
Care Label
Durable/Performance Rated
Yes
Sub Style
Minimalist
Backing
No Backing
High/Low Texture
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
Yes
Construction
Hand Woven
Sustainable
Made with Recycled Materials
Machine Washable
No
Description
This Azalea area rug is the perfect addition to your home or office. It features a modern style with an attractive fringe and is hand woven from recycled PET yarn in India. The high/low construction adds texture without adding bulk, while the no pile design makes it easy to keep clean. To ensure long-lasting use, we recommend using a rug pad not included. With its unique design and sustainable construction, this Azalea area rug is sure to be the highlight of any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.