
Azalea AZA-2310 Performance Rated Area Rug (Discontinued)
- Mfr # AZA2310-810
- Zoro # G810341543
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AZA2310-810
Zoro #
G810341543
UPC #
192201270976
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.25 in
Details
Color
Light Slate, Black, Off-White
Style
Modern
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Weight
36 lb
Features
Performance Rated
Printed Design
No
Has Fringe
Yes
High/Low Texture
Yes
Machine Washable
No
Construction
Hand Woven
Backing
No Backing
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Sub Style
Minimalist
Outdoor Safe
No
Durable/Performance Rated
Yes
Description
This Azalea area rug is the perfect addition to your home or office. It features a modern style with an attractive fringe and is hand woven from recycled PET yarn in India. The high/low construction adds texture without adding bulk, while the no pile design makes it easy to keep clean. To ensure long-lasting use, we recommend using a rug pad not included. With its unique design and sustainable construction, this Azalea area rug is sure to be the highlight of any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.