
Azalea AZA-2310 Performance Rated Area Rug
Mfr # AZA2310-81012
Zoro # G010341626
product price: $1,700.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Black, Off-White
Style
Modern
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2310-81012
Zoro #
G010341626
UPC #
192201270983
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.25 in
Details
Color
Light Slate, Black, Off-White
Style
Modern
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
47.7 lb
Features
Performance Rated
Includes
Care Label
Outdoor Safe
No
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes
Sub Style
Minimalist
High/Low Texture
Yes
Construction
Hand Woven
Backing
No Backing
Description
This Azalea area rug is the perfect addition to your home or office. It features a modern style with an attractive fringe and is hand woven from recycled PET yarn in India. The high/low construction adds texture without adding bulk, while the no pile design makes it easy to keep clean. To ensure long-lasting use, we recommend using a rug pad not included. With its unique design and sustainable construction, this Azalea area rug is sure to be the highlight of any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.