Azalea AZA-2315 Performance Rated Area Rug

  • Mfr # AZA2315-1014

  • Zoro # G510343472


product price: $980.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
10 ft x 14 ft
Color
Taupe, Black
Style
Modern
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AZA2315-1014
Zoro #
G510343472
UPC #
889292354981
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.4 in

Details

Color
Taupe, Black
Style
Modern
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Shape
Rectangle
Weight
95.2 lb
Includes
Care Label
Features
Performance Rated
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
Machine Washable
No
Durable/Performance Rated
Yes
Sustainable
Made with Recycled Materials
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Minimalist

Description

This Azalea area rug is the perfect addition to any modern style home. It is hand woven in India with recycled PET yarn for an eco-friendly design. The no-pile construction ensures durability and makes it easy to clean - just spot clean when necessary. The rug is designed to be used with a rug pad for added cushioning and stability, making it comfortable underfoot. Its simple yet stylish look will bring a touch of modernity to your home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.