Azalea AZA-2316 Performance Rated Area Rug

  • Mfr # AZA2316-1014

  • Zoro # G410343213


product price: $980.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
10 ft x 14 ft
Color
Medium Gray, Black
Style
Modern
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZA2316-1014
Zoro #
G410343213
UPC #
889292355001
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.4 in

Details

Color
Medium Gray, Black
Style
Modern
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Shape
Rectangle
Weight
95.2 lb
Features
Performance Rated
Includes
Care Label
Durable/Performance Rated
Yes
High/Low Texture
No
Construction
Hand Woven
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Minimalist
Sustainable
Made with Recycled Materials
Has Fringe
No
Backing
No Backing
Outdoor Safe
No

Description

This Azalea area rug is the perfect addition to any modern style home. It is hand woven in India with recycled PET yarn for an eco-friendly design. The no-pile construction ensures durability and makes it easy to clean - just spot clean when necessary. The rug is designed to be used with a rug pad for added cushioning and stability, making it comfortable underfoot. Its simple yet stylish look will bring a touch of modernity to your home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.