
Azalea AZA-2317 Performance Rated Area Rug
Mfr # AZA2317-81012
Zoro # G110343766
product price: $748.99
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Medium Gray, Black, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AZA2317-81012
Zoro #
G110343766
UPC #
192201298772
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Light Slate, Medium Gray, Black, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
40.28 lb
Machine Washable
No
High/Low Texture
Yes
Backing
No Backing
Sub Style
Bohemian
Printed Design
No
Durable/Performance Rated
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Has Fringe
No
Construction
Hand Woven
Description
This Azalea area rug is the perfect addition to any room. Its Global style and Recycled PET Yarn material make it an environmentally friendly choice that is sure to be a conversation starter. With its hand woven construction and no pile, this rug is designed to last and will maintain its shape even with everyday wear and tear. The high/low design adds texture without being too heavy or bulky, making it ideal for smaller spaces. Plus, made in India, you can trust that this rug was crafted with skill and precision. To ensure longevity, we recommend using a rug pad with this product; spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.