
Azalea AZA-2318 Performance Rated Area Rug
Mfr # AZA2318-1014
Zoro # G410343817
product price: $2,245.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Beige, Brown, Aqua, Charcoal, Black, Light Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2318-1014
Zoro #
G410343817
UPC #
889292355025
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.2 in
Details
Color
Light Beige, Brown, Aqua, Charcoal, Black, Light Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Weight
42 lb
Features
Performance Rated
Includes
Care Label
Durable/Performance Rated
Yes
Sub Style
Minimalist
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Outdoor Safe
No
High/Low Texture
Yes
Construction
Hand Woven
Printed Design
No
Sustainable
Made with Recycled Materials
Description
This Azalea area rug is the perfect way to add a modern touch to any room. Handwoven with recycled PET yarn, it has a unique high/low texture and comes with fringe for an extra stylish element. This no-pile rug is made in India and easy to clean; simply spot clean as needed. For added protection and comfort, we recommend using a rug pad not included. This special piece will bring personality and charm to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.