Azalea AZA-2318 Performance Rated Area Rug

  • Mfr # AZA2318-268

  • Zoro # G810343813


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Brown, Aqua, Charcoal, Black, Light Gray
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AZA2318-268
Zoro #
G810343813
UPC #
192201298802
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.2 in

Details

Color
Light Beige, Brown, Aqua, Charcoal, Black, Light Gray
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Features
Performance Rated
Includes
Care Label
Weight
6 lb
Sub Style
Minimalist
Outdoor Safe
No
Style
Modern
Backing
No Backing
Construction
Hand Woven
High/Low Texture
Yes
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
Yes
Machine Washable
No
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes

Description

This Azalea area rug is the perfect way to add a modern touch to any room. Handwoven with recycled PET yarn, it has a unique high/low texture and comes with fringe for an extra stylish element. This no-pile rug is made in India and easy to clean; simply spot clean as needed. For added protection and comfort, we recommend using a rug pad not included. This special piece will bring personality and charm to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.