
Azalea AZA-2318 Performance Rated Area Rug (Discontinued)
- Mfr # AZA2318-576
- Zoro # G810343509
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AZA2318-576
Zoro #
G810343509
UPC #
192201298819
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.2 in
Details
Color
Light Beige, Brown, Aqua, Charcoal, Black, Light Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Weight
11.25 lb
Includes
Care Label
Features
Performance Rated
Backing
No Backing
Printed Design
No
Machine Washable
No
Sub Style
Minimalist
High/Low Texture
Yes
Construction
Hand Woven
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
Yes
Description
This Azalea area rug is the perfect way to add a modern touch to any room. Handwoven with recycled PET yarn, it has a unique high/low texture and comes with fringe for an extra stylish element. This no-pile rug is made in India and easy to clean; simply spot clean as needed. For added protection and comfort, we recommend using a rug pad not included. This special piece will bring personality and charm to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.