
Azalea AZA-2318 Performance Rated Area Rug
Mfr # AZA2318-810
Zoro # G910343560
product price: $1,290.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Brown, Aqua, Charcoal, Black, Light Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2318-810
Zoro #
G910343560
UPC #
192201298826
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.2 in
Details
Color
Light Beige, Brown, Aqua, Charcoal, Black, Light Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
24 lb
Construction
Hand Woven
Backing
No Backing
Printed Design
No
Has Fringe
Yes
Outdoor Safe
No
Durable/Performance Rated
Yes
Sustainable
Made with Recycled Materials
High/Low Texture
Yes
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Minimalist
Description
This Azalea area rug is the perfect way to add a modern touch to any room. Handwoven with recycled PET yarn, it has a unique high/low texture and comes with fringe for an extra stylish element. This no-pile rug is made in India and easy to clean; simply spot clean as needed. For added protection and comfort, we recommend using a rug pad not included. This special piece will bring personality and charm to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.