
Azalea AZA-2318 Performance Rated Area Rug (Discontinued)
- Mfr # AZA2318-81012
- Zoro # G410343503
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2318-81012
Zoro #
G410343503
UPC #
192201298833
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.2 in
Details
Color
Light Beige, Brown, Aqua, Charcoal, Black, Light Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Weight
31.8 lb
Features
Performance Rated
Includes
Care Label
Sustainable
Made with Recycled Materials
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Sub Style
Minimalist
High/Low Texture
Yes
High Traffic Compatible
Yes
Backing
No Backing
Construction
Hand Woven
Durable/Performance Rated
Yes
Has Fringe
Yes
Description
This Azalea area rug is the perfect way to add a modern touch to any room. Handwoven with recycled PET yarn, it has a unique high/low texture and comes with fringe for an extra stylish element. This no-pile rug is made in India and easy to clean; simply spot clean as needed. For added protection and comfort, we recommend using a rug pad not included. This special piece will bring personality and charm to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.