
Azalea AZA-2319 Performance Rated Area Rug
Mfr # AZA2319-1014
Zoro # G510343564
product price: $2,245.00
/eaKey Features
Color
Light Beige, Brown, Charcoal, Black, Light Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2319-1014
Zoro #
G510343564
UPC #
889292355049
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.2 in
Details
Color
Light Beige, Brown, Charcoal, Black, Light Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Weight
42 lb
Features
Performance Rated
Includes
Care Label
Sustainable
Made with Recycled Materials
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
Yes
Construction
Hand Woven
Sub Style
Minimalist
Has Fringe
Yes
High/Low Texture
Yes
Outdoor Safe
No
Description
This modern-style Azalea area rug is a perfect addition to any room. It is hand-woven in India with recycled PET yarn and features a fringe detail. The high/low design gives the rug extra texture and dimension without the need for a pile. This rug is easy to care for, simply spot clean when needed. For added protection and stability, pair it with a rug pad not included. With its unique design and eco-friendly construction, this Azalea area rug will be sure to bring style and comfort to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.