Azalea AZA-2319 Performance Rated Area Rug

  • Mfr # AZA2319-268

  • Zoro # G210343598


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Brown, Charcoal, Black, Light Gray
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZA2319-268
Zoro #
G210343598
UPC #
192201298864
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.2 in

Details

Color
Light Beige, Brown, Charcoal, Black, Light Gray
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Features
Performance Rated
Includes
Care Label
Weight
6 lb
Style
Modern
High Traffic Compatible
Yes
Has Fringe
Yes
Outdoor Safe
No
Printed Design
No
Sustainable
Made with Recycled Materials
Construction
Hand Woven
Sub Style
Minimalist
High/Low Texture
Yes
Backing
No Backing
Durable/Performance Rated
Yes
Machine Washable
No

Description

This modern-style Azalea area rug is a perfect addition to any room. It is hand-woven in India with recycled PET yarn and features a fringe detail. The high/low design gives the rug extra texture and dimension without the need for a pile. This rug is easy to care for, simply spot clean when needed. For added protection and stability, pair it with a rug pad not included. With its unique design and eco-friendly construction, this Azalea area rug will be sure to bring style and comfort to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.